Beli marking line di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- G Tape Floor Marking Tapeatribut:
- Width (mm): 48
- Length (m): 33
- PYOLAN Line TapeDeskripsi:-The base material is strong and uses cloth material which is difficult to extend.-Thin compared to cloth and film type, making it difficult to make steps.-Design with less protrusion of glue and adhesive residue.-For storage location indication in factories and warehouses.-For sites where there are many line changes etc.-For indoor
- monotaro.id Police LineDeskripsi:monotaro.id police line atau yang sering disebut sebagai safety line atau barricade line memiliki ukuran lebar 2inch dan panjang 300m, produk ini terbuat dari material plastik dan tanpa perekat. Cocok untuk digunakan dalam pengerjan konstruksi, seperti penggalian, perbaikan jalan.atribut:
- Material: Plastik
- Length (m): 300
- 3M Vinyl Tape Marking (Lakban Listrik)atribut:
- Thickness (mm): 0.14
- SATA PunchDeskripsi:- Made of Cr-V, ensuring high strength and toughness- Surface plated with chrome, highly resistant to rustatribut:
- Made In: China
- TONATA Floor MarkingDeskripsi:Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.atribut:
- Length (m): 33
- Width (cm): 5
- BRADY Floor Marking TapeDeskripsi:General purpose floor marking tape is used to designate lanes in environments with light to medium traffic flow. It's also useful for marking areas on walls or to show protruding hazards.atribut:
- Package Quantity: 1
- Product Form: Continuous Roll
- Retroreflective Grade: Non-Reflective
- Tape Adhesive Format: Single-Sided
- TERAOKA Line Tape 365Deskripsi:A PVC-free marking line tape that uses environmentally friendly olefin-based film.atribut:
- Thickness (mm): 0.165
- Length (m): 50
- Peel Adhesion (N(gf)/W25mm): 7.19 (733)
- Tensile Strength (N/25mm): 124
- Elongation (%): 720
- PRECISION PRODUCTS Lawn RollerDeskripsi:These lawn rollers can be towed or pushed by hand to even-out lawns and pack new soil. Each features durable, polypropylene drum construction, which fills with a regular garden hose and helps rollers stand up to moisture and rough terrain. Heavy-duty lawn rollers also help to level uneven or bumpy ground and pack down newly sown grass seed.atribut:
- UNSPSC: 25101901
- Drum Diameter (inch): 18
- Drum Material: Polypropylene
- Drum Width (inch): 36
- Frame: Steel
- Handle: Hitch
- Logicool Webcam C930eDeskripsi:HD 1080p video quality at 30 frames per second 90 degree viewing angle, pan, tilt, 4x digital zoomatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Viewing Angle (°): 90
- Focus: Auto Focus
- Maximum Resolution (p/fps): 1080/30-720/30
- Mikasa Floor Marking Line TapeDeskripsi:Non-stretchable type 5 cm wide 2 rolls included.atribut:
- Material: Polypropylene
- Width (mm): 50
- Length (m): 50
- NITTO Line Tape E-SeriesDeskripsi:Usage:Line marking the boundary of the premises of factories , parking lot , hospitals etc.Guide line marking the premises of schools , hotels , train stations etc.atribut:
- Tape Length (m): 50
- Tape Thickness (mm): 0.16
- Elongation (%): 1000
- Adhesive Power (N/10mm): 9.5
- Tensile Strength (N/10mm): 37.5
- Tensile Strength (N/20mm): 75
- Snap-on Flank Drive Deep Socket 1/4inchatribut:
- Country of Origin: USA
- Finish: Chrome
- TRUSCO Marking TapeDeskripsi:It is a non-adhesive vinyl tape that stands out even in mountain forests, etc., with 5 colors and good visibility. For simple landmarks such as surveying, civil engineering, tree survey, excavation survey.atribut:
- Material: Base Material: Polyvinyl Chloride (PVC)
- Type: Non-Adhesive Type
- Thickness (mm): 0.08
- Length (m): 50
- Width (mm): 30
- NACHI TAPE Lakban Lantaiatribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- TRUSCO Fluorescent Line Tapeatribut:
- Material: Base Material:Polyvinyl Chloride Adhesive:Acrylic Type
- Length (m): 10
- Thickness (mm): 0.16
- Adhesive Strength: 17N/25mm
- Tensile Strength: 36N/10mm
- Mitu Wetties Family Antiseptic Wet WipesDeskripsi:Mitu Wetties Antiseptic Plus is wet tissue with irgasan 0.3% as antibacterial that kills bacteria and removes the dirt. Convenient to carry and use at any time. Perfect for quick clean up when soap and water are not available.atribut:
- Number of Sheets: 90sheets
- Alcohol: Non Alcohol
Daftar Harga marking line Terbaru March 2026
| G Tape Floor Marking Tape | Rp61.900 |
| PYOLAN Line Tape | Rp129.900 |
| KM Tape Floor Marking Tape | Rp27.900 |
| monotaro.id Police Line | Rp35.900 |
| 3M Vinyl Tape Marking (Lakban Listrik) | Rp369.900 |
| SATA Punch | Rp309.900 |
| TONATA Floor Marking | Rp54.900 |
| BRADY Floor Marking Tape | Rp479.900 |
| 3M Vinyl Tape General Purpose (Lakban Listrik) | Rp36.900 |
| TERAOKA Line Tape 365 | Rp479.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/monotaro_id%20Police%20Line/flP110172561-1.jpg)
/2zP109161107-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/BRADY%20Floor%20Marking%20Tape/gfP109463591-11.jpg)
/P102069912-2.jpg)








%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Lakban%20Lantai/P101000096-1.jpg)